Replacement for Mentor ALL Pupil Ophthalmoscope replacement light bulb lamp, 2PK

  • Mfr # ALL PUPIL OPHTHALMOSCOPE MENTOR

  • Zoro # G810157489


product price: $44.15
/pk 2, $22.08/ea

Key Features

Bulb Base Type
WEDGE T2.25 7.2MM
Watts
12 W
Voltage
12 V
Bulb Shape
T2.25
Bulb Color Temp.
3100 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL PUPIL OPHTHALMOSCOPE MENTOR
Zoro #
G810157489
UPC #
-
Country of Origin
China

Details

Bulb Base Type
WEDGE T2.25 7.2MM
Watts
12 W
Voltage
12 V
Bulb Shape
T2.25
Bulb Color Temp.
3100 K

Description

Replacement for Mentor ALL Pupil Ophthalmoscope replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.