Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement For Mentor B.A.T. 9D-253 Light Bulb Lamp 10 Pack, 10PK

  • Mfr # Mentor B.a.t. 9d-253

  • Zoro # G405262031


product price: $114.99
/pk 10, $11.50/ea
Free Shipping & Returns

Key Features

Bulb Shape
T1.75
Bulb Base Type
SX6S 6MM MIDGET FLANGED
Wattage Equivalency
1.2
Watts
1.2
Voltage
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Mentor B.a.t. 9d-253
Zoro #
G405262031
UPC #
-
Country of Origin
China

Details

Bulb Shape
T1.75
Bulb Base Type
SX6S 6MM MIDGET FLANGED
Wattage Equivalency
1.2
Watts
1.2
Voltage
6

Description

Replacement for Mentor B.a.t. 9d-253 replacement Light Bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.