Shop ILC
See all product information
Create Account
Replacement for Mentor Mt302/dsm replacement light bulb lamp
Mfr # MT302/DSM MENTOR
Zoro # G502935203
product price:Â
$
64.99
/ea
Key Features
Voltage
6
Watts
27
Bulb Base Type
P44S 44MM FLANGE ON 14MM SCREW BASE
Bulb Shape
G12.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT302/DSM MENTOR
- Zoro #
- G502935203
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 6
- Watts
- 27
- Bulb Base Type
- P44S 44MM FLANGE ON 14MM SCREW BASE
- Bulb Shape
- G12.5
Description
Replacement for Mentor Mt302/dsm replacement light bulb lamp