Shop ILC
See all product information
Create Account
Replacement for Mercury Grand Marquis Year 2005 Front Turn Signal replacement light bulb lamp, 2PK
Mfr # GRAND MARQUIS YEAR 2005 FRONT TURN SIGNAL MER
Zoro # G710169353
product price:Â
$
35.55
/pk 2, $17.78/ea
Key Features
Bulb Base Type
W2.5X16Q DF WEDGE FOR DUAL FILAMENTS
Bulb Shape
S8
Voltage
12.8 V
Watts
26.88 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRAND MARQUIS YEAR 2005 FRONT TURN SIGNAL MER
- Zoro #
- G710169353
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- W2.5X16Q DF WEDGE FOR DUAL FILAMENTS
- Bulb Shape
- S8
- Voltage
- 12.8 V
- Watts
- 26.88 W
Description
Replacement for Mercury Grand Marquis Year 2005 Front Turn Signal replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.