Shop ILC
See all product information
Create Account
Replacement for Mercury Grand Marquis Year 2007 Foot Well Light replacement light bulb lamp, 10PK
Mfr # GRAND MARQUIS YEAR 2007 FOOT WELL LIGHT MERCU
Zoro # G010127329
product price:Â
$
82.25
/pk of 10, $8.23/ea
Key Features
Bulb Base Type
WEDGE AXIAL
Bulb Shape
T5
Voltage
13 V
Watts
8.97 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRAND MARQUIS YEAR 2007 FOOT WELL LIGHT MERCU
- Zoro #
- G010127329
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- WEDGE AXIAL
- Bulb Shape
- T5
- Voltage
- 13 V
- Watts
- 8.97 W
Description
Replacement for Mercury Grand Marquis Year 2007 Foot Well Light replacement light bulb lamp 10 Pack