Shop ILC
See all product information
Create Account
Replacement for Mercury Grand Marquis Year 2008 Foot Well Light replacement light bulb lamp, 10PK
Mfr # GRAND MARQUIS YEAR 2008 FOOT WELL LIGHT MERCU
Zoro # G510127478
product price:Â
$
90.19
/pk 10, $9.02/ea
Key Features
Bulb Base Type
WEDGE AXIAL
Bulb Shape
T5
Voltage
13 V
Watts
8.97 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRAND MARQUIS YEAR 2008 FOOT WELL LIGHT MERCU
- Zoro #
- G510127478
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- WEDGE AXIAL
- Bulb Shape
- T5
- Voltage
- 13 V
- Watts
- 8.97 W
Description
Replacement for Mercury Grand Marquis Year 2008 Foot Well Light replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.