Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Mettler H20 replacement light bulb lamp

  • Mfr # H20 METTLER

  • Zoro # G502972468


product price: $59.85
/ea

Key Features

Voltage
6
Watts
8.4
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H20 METTLER
Zoro #
G502972468
UPC #
-
Country of Origin
China

Details

Voltage
6
Watts
8.4
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S8

Description

Replacement for Mettler H20 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.