Zoro Homepage

Replacement for MGG / Micro Gluhlamp Mgg5323-02 replacement light bulb lamp

  • Mfr # MGG5323-02 MGG / MICRO GLUHLAMP

  • Zoro # G902764618


product price: $22.75
/ea

Key Features

Bulb Shape
T1.25
Bulb Base Type
KNURLED SCREW
Wattage Equivalency
0.57
Watts
0.57
Voltage
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGG5323-02 MGG / MICRO GLUHLAMP
Zoro #
G902764618
UPC #
-
Country of Origin
China

Details

Bulb Shape
T1.25
Bulb Base Type
KNURLED SCREW
Wattage Equivalency
0.57
Watts
0.57
Voltage
3

Description

Replacement for MGG / Micro Gluhlamp Mgg5323-02 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.