Shop ILC
See all product information
Create Account
Replacement for Microfilm Research Executive Micro1800e replacement light bulb lamp
Mfr # EXECUTIVE MICRO1800E MICROFILM RESEARCH
Zoro # G603219462
product price:Â
$
41.19
/ea
Key Features
Voltage
21
Watts
150
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXECUTIVE MICRO1800E MICROFILM RESEARCH
- Zoro #
- G603219462
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 21
- Watts
- 150
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Bulb Color Temp.
- 3400
Description
Replacement for Microfilm Research Executive Micro1800e replacement light bulb lamp