Shop ILC
See all product information
Create Account
Replacement for Microlamps Cf15elr30med replacement light bulb lamp, 12PK
Mfr # CF15ELR30MED MICROLAMPS
Zoro # G010150730
product price:Â
$
620.99
/pk of 12, $51.75/ea
Free Shipping & Returns
Key Features
Watts
15 W
Bulb Shape
R30
Bulb Color Temp.
2700 K
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF15ELR30MED MICROLAMPS
- Zoro #
- G010150730
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 15 W
- Bulb Shape
- R30
- Bulb Color Temp.
- 2700 K
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage
- 120 V
Description
Replacement for Microlamps Cf15elr30med replacement light bulb lamp 12 Pack