Zoro Homepage

Replacement for MICRONTA 30X

  • Mfr # 30X MICRONTA

  • Zoro # G202820922


product price: $20.55
/ea

Key Features

Bulb Shape
TL3
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Wattage Equivalency
0.63
Watts
0.63
Voltage
2.33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30X MICRONTA
Zoro #
G202820922
UPC #
-
Country of Origin
China

Details

Bulb Shape
TL3
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Wattage Equivalency
0.63
Watts
0.63
Voltage
2.33

Description

Replacement for Micronta 30X replacement light bulb lamp 10 Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.