Zoro Homepage

Replacement for Mighty Bright 09-36304 replacement light bulb lamp, 2PK

  • Mfr # 09-36304 MIGHTY BRIGHT

  • Zoro # G610158426


product price: $34.69
/pk 2, $17.35/ea

Key Features

Watts
1.44 W
Voltage
4.8 V
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Shape
G3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-36304 MIGHTY BRIGHT
Zoro #
G610158426
UPC #
-
Country of Origin
China

Details

Watts
1.44 W
Voltage
4.8 V
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Shape
G3.5

Description

Replacement for Mighty Bright 09-36304 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.