Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Mighty Bright Book Reading Light replacement light bulb lamp, 2PK

  • Mfr # BOOK READING LIGHT MIGHTY BRIGHT

  • Zoro # G710158562


product price: $34.69
/pk 2, $17.35/ea

Key Features

Watts
1.44 W
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Shape
G3.5
Voltage
4.8 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOOK READING LIGHT MIGHTY BRIGHT
Zoro #
G710158562
UPC #
-
Country of Origin
China

Details

Watts
1.44 W
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Shape
G3.5
Voltage
4.8 V

Description

Replacement for Mighty Bright Book Reading Light replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.