Zoro Homepage

Replacement for Military 15559-1 replacement light bulb lamp

  • Mfr # 15559-1 MILITARY

  • Zoro # G902756866


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Bulb Shape
RP11
Bulb Base Type
P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
Wattage Equivalency
25.61
Watts
25.61
Voltage
6.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15559-1 MILITARY
Zoro #
G902756866
UPC #
-
Country of Origin
China

Details

Bulb Shape
RP11
Bulb Base Type
P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
Wattage Equivalency
25.61
Watts
25.61
Voltage
6.2

Description

Replacement for Military 15559-1 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.