Zoro Homepage

Replacement for Military 15564-6 replacement light bulb lamp, 10PK

  • Mfr # 15564-6 MILITARY

  • Zoro # G010121044


product price: $265.99
/pk 10, $26.60/ea
Free Shipping & Returns

Key Features

Bulb Shape
RP11
Voltage
12.5 V
Watts
37.5 W
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15564-6 MILITARY
Zoro #
G010121044
UPC #
-
Country of Origin
China

Details

Bulb Shape
RP11
Voltage
12.5 V
Watts
37.5 W
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER

Description

Replacement for Military 15564-6 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.