Zoro Homepage

Replacement for Military Ms25237-381 replacement light bulb lamp, 10PK

  • Mfr # MS25237-381 MILITARY

  • Zoro # G710116500


product price: $77.89
/pk 10, $7.79/ea
Free Shipping & Returns

Key Features

Watts
1.26 W
Bulb Base Type
SX6S 6MM MIDGET FLANGED
Bulb Shape
T1.75
Voltage
6.3 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS25237-381 MILITARY
Zoro #
G710116500
UPC #
-
Country of Origin
China

Details

Watts
1.26 W
Bulb Base Type
SX6S 6MM MIDGET FLANGED
Bulb Shape
T1.75
Voltage
6.3 V

Description

Replacement for Military Ms25237-381 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.