Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for MILLER 152-0018

  • Mfr # 152-0018 MILLER

  • Zoro # G402759718


product price: $17.29
/ea

Key Features

Bulb Shape
TL1.5
Wattage Equivalency
0.7
Watts
0.7
Voltage
2.5
Color Temperature
2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
152-0018 MILLER
Zoro #
G402759718
UPC #
-
Country of Origin
China

Details

Bulb Shape
TL1.5
Wattage Equivalency
0.7
Watts
0.7
Voltage
2.5
Color Temperature
2500

Description

Replacement for Miller 152-0018 replacement light bulb lamp 2 Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.