Zoro Homepage

Replacement for Mini Cooper L4 1.6l 480cca FOR Year 2006 Headlight replacement light bulb lamp

  • Mfr # COOPER L4 1.6L 480CCA FOR YEAR 2006 HEADLIGHT

  • Zoro # G402965102


product price: $26.79
/ea

Key Features

Bulb Shape
T4
Bulb Base Type
PGJ19-5
Wattage Equivalency
65
Watts
65
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COOPER L4 1.6L 480CCA FOR YEAR 2006 HEADLIGHT
Zoro #
G402965102
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Base Type
PGJ19-5
Wattage Equivalency
65
Watts
65
Voltage
12

Description

Replacement for Mini Cooper L4 1.6l 480cca FOR Year 2006 Headlight replacement light bulb lamp

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.