Zoro Homepage

Replacement for Miniature Lamp 45p12v replacement light bulb lamp, 10PK

  • Mfr # 45P12V MINIATURE LAMP

  • Zoro # G310118256


product price: $181.99
/pk 10, $18.20/ea
Free Shipping & Returns

Key Features

Bulb Color Temp.
3400 K
Bulb Base Type
G3.9 2-PIN 3.9MM CENTER-TO-CENTER
Bulb Shape
MR13
Watts
45 W
Voltage
12.8 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45P12V MINIATURE LAMP
Zoro #
G310118256
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
3400 K
Bulb Base Type
G3.9 2-PIN 3.9MM CENTER-TO-CENTER
Bulb Shape
MR13
Watts
45 W
Voltage
12.8 V

Description

Replacement for Miniature Lamp 45p12v replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.