Shop ILC
See all product information
Create Account
Replacement for MINIATURE LAMP HS1 12V 35W
Mfr # HS1 12V 35W MINIATURE LAMP
Zoro # G302973740
product price:Â
$
19.99
/ea
Key Features
Voltage
12
Watts
35
Bulb Base Type
P43T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HS1 12V 35W MINIATURE LAMP
- Zoro #
- G302973740
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 35
- Bulb Base Type
- P43T
Description
Replacement for Miniature Lamp HS1 12V 35W replacement light bulb lamp 4 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.