Shop ILC
See all product information
Create Account
Replacement for Miniature Lamp Led-white-t13/4-wb-6-28v replacement light bulb lamp
Mfr # LED-WHITE-T13/4-WB-6-28V MINIATURE LAMP
Zoro # G402760608
product price:Â
$
21.29
/ea
Key Features
Voltage
6
Bulb Base Type
WEDGE T1.75-T2 5MM W2.1X4.9D
Bulb Shape
T1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED-WHITE-T13/4-WB-6-28V MINIATURE LAMP
- Zoro #
- G402760608
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 6
- Bulb Base Type
- WEDGE T1.75-T2 5MM W2.1X4.9D
- Bulb Shape
- T1.75
Description
Replacement for Miniature Lamp Led-white-t13/4-wb-6-28v replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.