Zoro Homepage

Replacement for Miniature Lamp Ne-16 replacement light bulb lamp, 10PK

  • Mfr # NE-16 MINIATURE LAMP

  • Zoro # G110118869


product price: $77.19
/pk 10, $7.72/ea
Free Shipping & Returns

Key Features

Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T4.5
Watts
1.35 W
Voltage
90 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE-16 MINIATURE LAMP
Zoro #
G110118869
UPC #
-
Country of Origin
China

Details

Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T4.5
Watts
1.35 W
Voltage
90 V

Description

Replacement for Miniature Lamp Ne-16 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.