
Replacement for Miniature Lamp P21/5w 12V 21/5w replacement light bulb lamp, 10PK
Mfr # P21/5W 12V 21/5W MINIATURE LAMP
Zoro # G610119113
product price:Â $96.49
/pk 10, $9.65/ea
Free Shipping & Returns
Key Features
Bulb Shape
S8
Voltage
12.8 V
Watts
26.88 W
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P21/5W 12V 21/5W MINIATURE LAMP
Zoro #
G610119113
UPC #
-
Country of Origin
China
Details
Bulb Shape
S8
Voltage
12.8 V
Watts
26.88 W
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Description
Replacement for Miniature Lamp P21/5w 12V 21/5w replacement light bulb lamp 10 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.