Replacement for Miniature Lamp P21w 24V 21W replacement light bulb lamp, 10PK

  • Mfr # P21W 24V 21W MINIATURE LAMP

  • Zoro # G310119161


product price:  $90.25
/pk 10, $9.03/ea
Free Shipping & Returns

Key Features

Watts
21 W
Voltage
24 V
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P21W 24V 21W MINIATURE LAMP
Zoro #
G310119161
UPC #
-
Country of Origin
China

Details

Watts
21 W
Voltage
24 V
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S8

Description

Replacement for Miniature Lamp P21w 24V 21W replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.