Replacement for Miniature Lamp R5W 24V 5W Ba15s replacement light bulb lamp, 10PK

  • Mfr # R5W 24V 5W BA15S MINIATURE LAMP

  • Zoro # G010119539


product price:  $21.19
/pk 10, $2.12/ea

Key Features

Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Voltage
24 V
Watts
5 W
Bulb Shape
B6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R5W 24V 5W BA15S MINIATURE LAMP
Zoro #
G010119539
UPC #
-
Country of Origin
China

Details

Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Voltage
24 V
Watts
5 W
Bulb Shape
B6

Description

Replacement for Miniature Lamp R5W 24V 5W Ba15s replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.