Zoro Homepage

Replacement for Mitel 6900 Battery

  • Mfr # 6900

  • Zoro # G105346284


product price: $61.99
/ea

Key Features

Height
36.5"
Width
25"
Depth
25"
Features
Durable
Base Shape
5-star
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6900
Zoro #
G105346284
UPC #
-
Country of Origin
China

Dimensions

Height
36.5"
Width
25"
Depth
25"
Seat Width
18"
Minimum Seat Height
17"
Back Width
17"
Back Height
12"
Height Adjustment Type
Pneumatic
Maximum Seat Height
22"
Seat Depth
16.50"

Description

Replacement for Mitel 6900 Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.