Shop ILC
See all product information
Create Account
Replacement for Moeller-wedel Coopervision Scope F replacement light bulb lamp
Mfr # COOPERVISION SCOPE F MOELLER-WEDEL
Zoro # G302938848
product price:Â
$
39.35
/ea
Key Features
Voltage
12
Watts
50
Bulb Base Type
PG22 2-PIN WITH FLANGE
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COOPERVISION SCOPE F MOELLER-WEDEL
- Zoro #
- G302938848
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 50
- Bulb Base Type
- PG22 2-PIN WITH FLANGE
- Bulb Shape
- T4
Description
Replacement for Moeller-wedel Coopervision Scope F replacement light bulb lamp