Zoro Homepage

Replacement for Mole Richardson Baby Solar Spot replacement light bulb lamp

  • Mfr # BABY SOLAR SPOT MOLE RICHARDSON

  • Zoro # G903213399


product price: $54.39
/ea

Key Features

Watts
1000
Wattage Equivalency
1000
Bulb Shape
T7
Color Temperature
3200
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BABY SOLAR SPOT MOLE RICHARDSON
Zoro #
G903213399
UPC #
-
Country of Origin
China

Details

Watts
1000
Wattage Equivalency
1000
Bulb Shape
T7
Color Temperature
3200
Voltage
120
Bulb Base Type
G22 MEDIUM BIPOST 22MM CENTER-TO-CENTER

Description

Replacement for Mole Richardson Baby Solar Spot replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.