Replacement for Mole Richardson Baby Solarspot 750 Watt replacement light bulb lamp

  • Mfr # BABY SOLARSPOT 750 WATT MOLE RICHARDSON

  • Zoro # G203213365


product price: $50.59
/ea

Key Features

Watts
750
Wattage Equivalency
750
Bulb Shape
T7
Color Temperature
3200
Bulb Base Type
G38 MOGUL BIPOST 2-PIN 39MM CENTER/CENTER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BABY SOLARSPOT 750 WATT MOLE RICHARDSON
Zoro #
G203213365
UPC #
-
Country of Origin
China

Details

Watts
750
Wattage Equivalency
750
Bulb Shape
T7
Color Temperature
3200
Bulb Base Type
G38 MOGUL BIPOST 2-PIN 39MM CENTER/CENTER
Voltage
120

Description

Replacement for Mole Richardson Baby Solarspot 750 Watt replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.