Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Mole Richardson Midget Solar Spot replacement light bulb lamp

  • Mfr # MIDGET SOLAR SPOT MOLE RICHARDSON

  • Zoro # G903210749


product price: $38.59
/ea

Key Features

Watts
150
Wattage Equivalency
150
Bulb Shape
T4
Color Temperature
3000
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDGET SOLAR SPOT MOLE RICHARDSON
Zoro #
G903210749
UPC #
-
Country of Origin
China

Details

Watts
150
Wattage Equivalency
150
Bulb Shape
T4
Color Temperature
3000
Voltage
120
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER

Description

Replacement for Mole Richardson Midget Solar Spot replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.