
Replacement for Montgomery Ward Standard Miniature replacement light bulb lamp, 2PK
Mfr # STANDARD MINIATURE MONTGOMERY WARD
Zoro # G210380166
product price: $33.95
/pk 2, $16.98/eaKey Features
Base
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Wattage
75 W
Voltage
120 V
Color Temperature
3000 K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STANDARD MINIATURE MONTGOMERY WARD
Zoro #
G210380166
UPC #
-
Country of Origin
China
Details
Base
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Wattage
75 W
Voltage
120 V
Color Temperature
3000 K
Description
Replacement for Montgomery Ward Standard Miniature replacement light bulb lamp 2 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.