Shop ILC
See all product information
Create Account
Replacement for Motorola 65-15025a-08 replacement light bulb lamp, 10PK
Mfr # 65-15025A-08 MOTOROLA
Zoro # G910120055
product price:Â
$
119.99
/pk of 10, $12.00/ea
Free Shipping & Returns
Key Features
Bulb Shape
S6
Watts
6 W
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65-15025A-08 MOTOROLA
- Zoro #
- G910120055
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- S6
- Watts
- 6 W
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Voltage
- 120 V
Description
Replacement for Motorola 65-15025a-08 replacement light bulb lamp 10 Pack