Shop ILC
See all product information
Create Account
Replacement for Naed 11118 replacement light bulb lamp, 30PK
Mfr # 11118 NAED
Zoro # G710176740
product price:Â
$
150.99
/pk 30, $5.03/ea
Free Shipping & Returns
Key Features
Bulb Shape
A21
Watts
50 W
Voltage
130 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11118 NAED
- Zoro #
- G710176740
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- A21
- Watts
- 50 W
- Voltage
- 130 V
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Description
Replacement for Naed 11118 replacement light bulb lamp 30 Pack