Shop ILC
See all product information
Create Account
Replacement for Naed 18316 replacement light bulb lamp, 2PK
Mfr # 18316 NAED
Zoro # G710167908
product price:Â
$
31.35
/pk 2, $15.68/ea
Key Features
Voltage
130 V
Bulb Shape
T8
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Watts
25 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18316 NAED
- Zoro #
- G710167908
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 130 V
- Bulb Shape
- T8
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts
- 25 W
Description
Replacement for Naed 18316 replacement light bulb lamp 2 Pack