Shop ILC
See all product information
Create Account
Replacement for Naed 20927 replacement light bulb lamp, 25PK
Mfr # 20927 NAED
Zoro # G010151287
product price:Â
$
493.99
/pk 25, $19.76/ea
Free Shipping & Returns
Key Features
Bulb Base Type
G5 MINIATURE BIPIN
Bulb Color Temp.
4100 K
Bulb Shape
T5
Wattage Equivalency
35 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20927 NAED
- Zoro #
- G010151287
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- G5 MINIATURE BIPIN
- Bulb Color Temp.
- 4100 K
- Bulb Shape
- T5
- Wattage Equivalency
- 35 W
Description
Replacement for Naed 20927 replacement light bulb lamp 25 Pack