Shop ILC
See all product information
Create Account
Replacement for Naed 26001 replacement light bulb lamp, 30PK
Mfr # 26001 NAED
Zoro # G710177907
product price:Â
$
802.99
/pk of 30, $26.77/ea
Free Shipping & Returns
Key Features
Bulb Color Temp.
4200 K
Bulb Base Type
FA8 SINGLE PIN 8MM DIAMETER
Wattage Equivalency
50 W
Bulb Shape
T12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26001 NAED
- Zoro #
- G710177907
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 4200 K
- Bulb Base Type
- FA8 SINGLE PIN 8MM DIAMETER
- Wattage Equivalency
- 50 W
- Bulb Shape
- T12
Description
Replacement for Naed 26001 replacement light bulb lamp 30 Pack