Shop ILC
See all product information
Create Account
Replacement for Naed 33945 replacement light bulb lamp, 10PK
Mfr # 33945 NAED
Zoro # G010120931
product price:Â
$
86.45
/pk 10, $8.65/ea
Key Features
Bulb Base Type
SLIDE BASE #5
Bulb Shape
T2
Voltage
60 V
Watts
3 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33945 NAED
- Zoro #
- G010120931
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- SLIDE BASE #5
- Bulb Shape
- T2
- Voltage
- 60 V
- Watts
- 3 W
Description
Replacement for Naed 33945 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.