Shop ILC
See all product information
Create Account
Replacement for Naed 54755 replacement light bulb lamp
Mfr # 54755 NAED
Zoro # G903235131
product price:Â
$
22.19
/ea
Key Features
Voltage
24
Watts
150
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Shape
T12
Bulb Color Temp.
3250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54755 NAED
- Zoro #
- G903235131
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 24
- Watts
- 150
- Bulb Base Type
- GY9.5 / GZ9.5 2-PIN PREFOCUS
- Bulb Shape
- T12
- Bulb Color Temp.
- 3250
Description
Replacement for Naed 54755 replacement light bulb lamp