Zoro Homepage

Replacement for Naed 56001 replacement light bulb lamp

  • Mfr # 56001 NAED

  • Zoro # G003021191


product price: $52.25
/ea

Key Features

Voltage
240
Watts
300
Bulb Base Type
GX16D MOGUL END PRONG
Bulb Shape
PAR56
Bulb Color Temp.
2750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56001 NAED
Zoro #
G003021191
UPC #
-
Country of Origin
China

Details

Voltage
240
Watts
300
Bulb Base Type
GX16D MOGUL END PRONG
Bulb Shape
PAR56
Bulb Color Temp.
2750

Description

Replacement for Naed 56001 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.