Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Naed 56012 replacement light bulb lamp

  • Mfr # 56012 NAED

  • Zoro # G203021335


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Bulb Shape
PAR64
Bulb Base Type
GX16D MOGUL END PRONG
Wattage Equivalency
1000
Watts
1000
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56012 NAED
Zoro #
G203021335
UPC #
-
Country of Origin
China

Details

Bulb Shape
PAR64
Bulb Base Type
GX16D MOGUL END PRONG
Wattage Equivalency
1000
Watts
1000
Voltage
120

Description

Replacement for Naed 56012 replacement light bulb lamp

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.