Shop ILC
See all product information
Create Account
Replacement for Namyung I12v21wba15ss25mmhd2433 replacement light bulb lamp, 10PK
Mfr # I12V21WBA15SS25MMHD2433 NAMYUNG
Zoro # G810140894
product price:Â
$
96.79
/pk of 10, $9.68/ea
Key Features
Wattage
26.88 W
Base
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Voltage
12.8 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I12V21WBA15SS25MMHD2433 NAMYUNG
- Zoro #
- G810140894
- UPC #
- -
- Country of Origin
- China
- Wattage
- 26.88 W
- Base
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Voltage
- 12.8 V
Description
Replacement for Namyung I12v21wba15ss25mmhd2433 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.