Shop ILC
See all product information
Create Account
Replacement for Namyung I12v35w35wba20db11duplo4515 replacement light bulb lamp
Mfr # I12V35W35WBA20DB11DUPLO4515 NAMYUNG
Zoro # G502966559
product price:Â
$
28.95
/ea
Key Features
Voltage
12
Watts
35
Bulb Base Type
BA20D DOUBLE CONTACT BAYONET 20MM DIAMETER
Bulb Shape
S11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I12V35W35WBA20DB11DUPLO4515 NAMYUNG
- Zoro #
- G502966559
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 35
- Bulb Base Type
- BA20D DOUBLE CONTACT BAYONET 20MM DIAMETER
- Bulb Shape
- S11
Description
Replacement for Namyung I12v35w35wba20db11duplo4515 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.