Replacement for Naren Industries Pro-spot N-102 replacement light bulb lamp

  • Mfr # PRO-SPOT N-102 NAREN INDUSTRIES

  • Zoro # G003200497


product price:  $89.85
/ea
Free Shipping & Returns

Key Features

Watts
500
Wattage Equivalency
500
Bulb Shape
T20
Color Temperature
2900
Bulb Base Type
P28S MEDIUM PREFOCUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO-SPOT N-102 NAREN INDUSTRIES
Zoro #
G003200497
UPC #
-
Country of Origin
China

Details

Watts
500
Wattage Equivalency
500
Bulb Shape
T20
Color Temperature
2900
Bulb Base Type
P28S MEDIUM PREFOCUS
Voltage
120

Description

Replacement for Naren Industries Pro-spot N-102 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.