Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Narva 17040 replacement light bulb lamp, 10PK

  • Mfr # 17040 NARVA

  • Zoro # G910121731


product price: $72.35
/pk 10, $7.23/ea

Key Features

Bulb Base Type
WEDGE T1.5 4.7MM W2X4.6D
Watts
1.2 W
Voltage
24 V
Bulb Shape
T1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17040 NARVA
Zoro #
G910121731
UPC #
-
Country of Origin
China

Details

Bulb Base Type
WEDGE T1.5 4.7MM W2X4.6D
Watts
1.2 W
Voltage
24 V
Bulb Shape
T1.5

Description

Replacement for Narva 17040 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.