Zoro Homepage

Replacement for Narva 17833 replacement light bulb lamp

  • Mfr # 17833 NARVA

  • Zoro # G502973984


product price: $25.99
/ea

Key Features

Voltage
12
Watts
10
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Bulb Shape
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17833 NARVA
Zoro #
G502973984
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
10
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Bulb Shape
T3

Description

Replacement for Narva 17833 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.