Zoro Homepage

Replacement for Narva 5W 12V T2.5 Ba9s Halogen replacement light bulb lamp

  • Mfr # 5W 12V T2.5 BA9S HALOGEN NARVA

  • Zoro # G402763012


product price: $34.95
/ea

Key Features

Bulb Shape
T2.75
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Wattage Equivalency
5
Watts
5
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5W 12V T2.5 BA9S HALOGEN NARVA
Zoro #
G402763012
UPC #
-
Country of Origin
China

Details

Bulb Shape
T2.75
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Wattage Equivalency
5
Watts
5
Voltage
12

Description

Replacement for Narva 5W 12V T2.5 Ba9s Halogen replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.