Zoro Homepage

Replacement for Narva Hlw-5s 25W 6V replacement light bulb lamp

  • Mfr # HLW-5S 25W 6V NARVA

  • Zoro # G302761002


product price: $86.45
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
PY16-1.25
Wattage Equivalency
25
Watts
25
Voltage
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLW-5S 25W 6V NARVA
Zoro #
G302761002
UPC #
-
Country of Origin
China

Details

Bulb Base Type
PY16-1.25
Wattage Equivalency
25
Watts
25
Voltage
6

Description

Replacement for Narva Hlw-5s 25W 6V replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.