Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Narva Hlws5-a 6V 25W Py16-1.25 replacement light bulb lamp

  • Mfr # HLWS5-A 6V 25W PY16-1.25 NARVA

  • Zoro # G402796430


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
PY16-1.25
Wattage Equivalency
25
Watts
25
Voltage
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLWS5-A 6V 25W PY16-1.25 NARVA
Zoro #
G402796430
UPC #
-
Country of Origin
China

Details

Bulb Base Type
PY16-1.25
Wattage Equivalency
25
Watts
25
Voltage
6

Description

Replacement for Narva Hlws5-a 6V 25W Py16-1.25 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.