Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 2626371 replacement light bulb lamp, 2PK
Mfr # 2626371 NATIONAL STOCK NUMBER NSN
Zoro # G510170542
product price:Â
$
38.79
/pk of 2, $19.40/ea
Key Features
Bulb Base Type
BI-PIN G2.54
Bulb Shape
G3.5
Voltage
14.4 V
Watts
1.44 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2626371 NATIONAL STOCK NUMBER NSN
- Zoro #
- G510170542
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BI-PIN G2.54
- Bulb Shape
- G3.5
- Voltage
- 14.4 V
- Watts
- 1.44 W
Description
Replacement for National Stock Number NSN 2626371 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.