Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 2801193 replacement light bulb lamp, 10PK
Mfr # 2801193 NATIONAL STOCK NUMBER NSN
Zoro # G410119481
product price:Â
$
125.99
/pk 10, $12.60/ea
Free Shipping & Returns
Key Features
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S6
Watts
6 W
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2801193 NATIONAL STOCK NUMBER NSN
- Zoro #
- G410119481
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- S6
- Watts
- 6 W
- Voltage
- 120 V
Description
Replacement for National Stock Number NSN 2801193 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.